Shop Resideo Sale
Main product image of INSIDER Box Ratchet Socket 6 Point 5/16"
Magnifying glass
Hover image to zoom
INSIDER Box Ratchet Socket 6 Point 5/16"
Magnifying glass
Hover image to zoom
$12.05 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel

Description

–
Overview
Our INSIDER Box Ratchet 6 Point Sockets are designed to uniquely fit into our M12 FUEL INSIDER Box Ratchet to deliver Unrivaled Access. The Low Profile design allows access in the tightest spaces and delivers pass-through capability up to 15mm and 9/16". Laser etched markings on both sides of the socket allow greater visibility to change between drive sizes quickly. A dual retention groove system allows the INSIDER Box Ratchet 6 Point Sockets to be inserted into both sides of the tool for greater accessibility. These sockets have optimized geometry to reduce bolt rounding and stripping. We back all our sockets with a lifetime guarantee.

Product Features
  • INSIDER Box Ratchet Sockets are exclusively compatible with the M12 FUEL INSIDER Box Ratchet
  • INSIDER Box Ratchet Sockets deliver Unrivaled Access in tight spaces
  • Laser etched part number
  • Box Ratchet sockets chamfered end allow quicker and more efficient insertion and removal
  • Dual-sided laser etching for easy size identification
  • Non-slip hex geometry to prevent stripping and fastener rounding
  • 6-Point design
  • Meets ASME Industry Standards Box Ratchet Sockets are backed by our Lifetime Guarantee

Specs

–
Product Type:

Socket

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy