Apply to be a TradeMaster!
Main product image of M12 FUEL INSIDER Extended Reach Box Ratchet Kit w/ Battery and Charger
Magnifying glass
Hover image to zoom

M12 FUEL INSIDER Extended Reach Box Ratchet Kit w/ Battery and Charger

Brand:
Milwaukee
SKU:
3050-21
Rating:
(0)
Q&A:
(0)
M12 FUEL INSIDER Extended Reach Box Ratchet Kit w/ Battery and Charger
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–
Overview
The M12 FUEL™ INSIDER™ Extended Reach Box Ratchet is a new-to-world solution that reinvents the traditional ratchet. The low-profile head design allows sockets & adapters to insert directly into the tool. Our M12 FUEL™ INSIDER™ delivers UNRIVALED ACCESS and over ¾” shorter head profile size with the socket to reach deep into the engine bay and fit into the tightest spaces. The INSIDER™ delivers the combination of 60 FT-LBS OF MAX TORQUE and 350 RPM’s to remove stubborn fasteners and complete more work faster. Mechanics will experience the ULTIMATE VERSATILITY with our provided INSIDER™ Box Ratchet Sockets (8-19, & 21mm), ¼” Hex Bit, ¼” anvil adapter, & 3/8” anvil adapter to tackle any job in the shop. Our Box Ratchet 6 Point Sockets are pass through up to 15mm & 9/16” to run nuts on threaded rod and eliminate the frustration of sockets bottoming out. The included M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in automotive and manufacturing environments. The M12 FUEL™ INSIDER™ Extended Reach Box Ratchet and the M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery are part of the M12™ System, which is fully compatible with over 150 solutions.

Includes:
  • (1) M12 FUEL™ INSIDER™ Extended Reach Box Ratchet(3050-21)
  • (1) M12™ REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery Pack(48-11-2425)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)
  • (1)INSIDER™ Box Ratchet Sockets 8-19mm, 21mm
  • (1) INSIDER™ Box Ratchet 1/4" Hex Adapter(49-16-1663)
  • (1) INSIDER™ Box Ratchet 1/4" Anvil Adapter(49-16-1660)
  • (1) INSIDER™ Box Ratchet 3/8" Anvil Adapter(49-16-1661)
Product Features
  • Unrivaled Access with INSIDER™ Box Ratchet Sockets
  • Ultimate Versatility to get more jobs done with one tool
  • Best combination of speed (350 RPM) & torque (60 ft-lbs) with worlds smallest head size
  • Includes 13PC Metric INSIDER™ Box Ratchet Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
  • Includes 3 INSIDER™ Box Ratchet Adapters: 1/4" Hex, 1/4" Anvil, 3/8" Anvil
  • POWERSTATE™ brushless motor delivers maximum power and long motor life
  • Can be used manually without engaging the tool’s motor
  • Dual LED lights to illuminate work areas
  • Extended reach neck for ultimate access and reduce knuckle busting
  • Includes (1) M12™ High Output™ 2.5 Ah battery for optimized performance
  • On-board battery fuel gauge displays remaining run time
  • Extended paddle switch for multiple grip positions
  • Sockets can be inserted into both sides of the tool to eliminate the trigger from impeding access
Product Specifications
  • Voltage: 12V
  • Battery Type: 12 Volt Lithium Ion
  • Wrench Type: Extended Reach
  • Maximum Torque: 60 ft/lbs
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 15.2 in
  • Weight: 2.25 lb
  • Height: 2.2 in
  • Width: 2 in
  • Brushless: Yes
  • Battery System: M12
  • Maximum RPM: 350 rpm
  • RPM Range: 0-350 rpm

Specs

–
Product Type:

Ratchet

Voltage:

12v

Power Source:

Cordless

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy