Shop Resideo Sale
Main product image of 1" IPS-P Press Jaw for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom

1" IPS-P Press Jaw for M12 FORCE LOGIC Press Tool

Brand:
Milwaukee
SKU:
49-16-2452B
Rating:
(2)
Q&A:
(0)
1" IPS-P Press Jaw for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom
$359.00 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Press Connection
Product Highlight: Size
1"

Description

–
Overview

Milwaukee's IPS-P Jaws for the M12 FORCE LOGIC Press Tool provide faster alternatives to traditional gas and water pipe connection methods. The IPS-P Jaws deliver you the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12 FORCE LOGIC Press Tool, these jaws offer you the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The MILWAUKEE M12 FORCE LOGIC Press Tool features an inline design allowing you to operate one-handed for unrivaled access in tight spaces.

Product Features
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • Connect Black Iron, Stainless Steel & More
  • More Efficient Alternative To Welding & Threading
  • Controlled, Flameless Steel Connections
  • Creates Secure Joints in One Cycle
  • Easy Opening Jaw designed for one handed use
  • In-line Design for Unrivaled Access
  • Durable Steel Jaws Provide Outstanding Life
  • 2 Year Warranty
Product Specifications
  • Size: 1"
  • Jaw Capacity: 1"
  • Jaw Warranty: 2 Years
  • Tool Compatibility: M12 Force Logic Press Tool: 2473-20, 2473-22
  • Compatible Machine Type: M12 FORCE LOGIC Press Tool

Specs

–
Application:

Hydronic

Connection Type:

IPS x Press

Product Type:

Press Jaw

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great Service from SupplyHouse.com

Saves work time and looks great. Don't have to deal with wrench to tight pipes. check pipes for leaks but never have a miss installed gas pipe.
Yoarick
Hicksville, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend

As a Service Company our primary calls our 1/2,3/4 and 1". Being able to rely on my M12 frees up space in my van by not having my M18 setup... Really love the M12 for being compact and lightweight. So far had no problems.
Liberty Plumbing and Heating
Phoenix, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy