Apply to be a TradeMaster!
Main product image of 3/4" IPS Jaw for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom

3/4" IPS Jaw for M12 FORCE LOGIC Press Tool

Brand:
Milwaukee
SKU:
49-16-2451B
Rating:
(6)
Q&A:
(0)
3/4" IPS Jaw for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom
$239.00 each
In Stock
In Stock
Get 11 Thu, Oct 1
Order by today, receive Thursday
Size: 
3/4"

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS Connection
Product Highlight: Size
3/4"

Description

–
Overview

Our 3/4" IPS Jaw for the M12™ FORCE LOGIC™ Press Tool provides you a faster alternative to traditional gas and water pipe connection technologies. The press tool jaw is designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings, including Viega® MegaPress® and MegaPress G®. It is designed for use with the M12™ FORCE LOGIC™ Press Tool and offers you the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel. The M12™ press tool jaw is designed to provide you with easy opening with one thumb, combining with the inline design of the M12™ FORCE LOGIC™ Press Tool to deliver you unrivaled access in tight spaces. You can pair the IPS jaw with copper jaws to complete gas line connections, water connections, and water heater installations entirely on the M12™ system.

Features
  • Iron Pipe Size (IPS) Steel Press Connections
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • Compatible with Viega® MegaPress®
  • In-Line Design for Unrivaled Access
  • Connect Black Iron, Stainless Steel & More

Specs

–
Application:

Hydronic

Product Type:

Press Jaw

Connection Type:

IPS

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

3/4" MegaPressG Male Adapter (Press x Male)
SKU: 25106
Viega

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Worked like a charm

I currently have the Milwaukee M12 pro press tool and love it. i had scheduled a gas line job and purchased the jaws for the MEGA press fittings. It worked like a charm. Im so happy i purchased it.
jesse
lebanon, mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clean and brand new

Package came unopened and when I opened it the product was unused. It can with a sticker you can't put back on right off. I peeled it off and knew it was authentic Milwaukee tools. Nice price and I'll keep Supplyhouse.com in mind for next purchase
Robb
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast shipping on time finished job got paid thanks to supply house
Will
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Just what I was looking for
Matt
ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing product would recommend to any plumber

Great for water heater replacements and small gas line installation makes it quick and easy
Johnny
Dracut MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Works great. We love.
Don
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy