Apply to be a TradeMaster!
Main product image of 1/2" IPS Jaw for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom

1/2" IPS Jaw for M12 FORCE LOGIC Press Tool

Brand:
Milwaukee
SKU:
49-16-2450B
Rating:
(1)
Q&A:
(0)
1/2" IPS Jaw for M12 FORCE LOGIC Press Tool
Magnifying glass
Hover image to zoom
$209.00 each
In Stock
In Stock
Get 15 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
1/2"

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS Connection
Product Highlight: Size
1/2"

Description

–
Overview

Our 1/2" IPS Jaw for the M12™ FORCE LOGIC™ Press Tool provides you a faster alternative to traditional gas and water pipe connection technologies. The press tool jaw is designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings, including Viega® MegaPress® and MegaPress G®. It is designed for use with the M12™ FORCE LOGIC™ Press Tool and offers you the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel. The M12™ press tool jaw is designed to provide you with easy opening with one thumb, combining with the inline design of the M12™ FORCE LOGIC™ Press Tool to deliver you unrivaled access in tight spaces. You can pair the IPS jaw with copper jaws to complete gas line connections, water connections, and water heater installations entirely on the M12™ system.

Features
  • Iron Pipe Size (IPS) Steel Press Connections
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • Compatible with Viega® MegaPress®
  • In-Line Design for Unrivaled Access
  • Connect Black Iron, Stainless Steel & More

Specs

–
Product Type:

Press Jaw

Application:

Hydronic

Connection Type:

IPS

Size:

1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing product would recommend to any plumber

Great tool for Water Heater replacement or small gas lines
Johnny
Dracut MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy