Apply to be a TradeMaster!
Main product image of 1/4" RLS ACR Press Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/4" RLS ACR Press Jaw for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2650R
Rating:
(0)
Q&A:
(0)
1/4" RLS ACR Press Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Material
Steel

Description

–
Overview

Milwaukee's RLS ACR Press Jaws are designed to press RLS HVAC/R Braze-Free Press Fittings and optimized for MILWAUKEE M18 FORCE LOGIC Press Tools. A flame-free alternative to traditional brazing, these RLS press jaws offer you up to 60% faster connections when installing high-pressure HVAC and refrigeration systems. The RLS ACR Press Jaws eliminate the need for nitrogen purges, combustible gasses, and expensive silver solder necessary for traditional methods. We've optimized the press tool jaws with an easy-open, inline design for one-handed pressing when used with M18 FORCE LOGIC Press Tools, the smallest, most intelligent Milwaukee press tools.

Product Features
  • Compatible with RLS HVAC/R Braze-Free Press Fittings
  • For use with M18 FORCE LOGIC Press Tools
  • Compatible with ACR Tube & Line Set
  • In-line Design for Unrivaled Access
  • One-Handed, Effortless Installations
  • Spring-Loaded For Easy Alignment to Fitting
  • Durable Steel Jaws Provide Outstanding Life Up to 60% faster installations vs brazing
  • 2 Year Warranty
Product Specifications
  • Warranty: 2 Year
  • Height: 5.62"
  • Size: 1/4"
  • Width: 4.39"

Specs

–
Product Type:

Press Jaw

Press Tool

Warranty:

2 Year

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy