Apply to be a TradeMaster!
Main product image of 3/4" PEX-CRIMP Press Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

3/4" PEX-CRIMP Press Jaw for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2653C
Rating:
(0)
Q&A:
(0)
3/4" PEX-CRIMP Press Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$239.00 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Size: 
3/4"
1/2"3/4"1"1-1/4"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Features
  • Compatible with F1807 & F2159 Connections
  • Designed for M18 FORCE LOGIC Press Tools
  • In-line Design for Unrivaled Access
  • One-Handed, Effortless Installations
  • 2 Year Warranty

Specs

–
Size:

3/4"

Application:

PEX

Product Type:

Crimp Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy