Apply to be a TradeMaster!
Main product image of 1" PEX Crimp (F1807 & F2159) Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1" PEX Crimp (F1807 & F2159) Jaw for M18 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2654C
Rating:
(0)
Q&A:
(0)
1" PEX Crimp (F1807 & F2159) Jaw for M18 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$239.00 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Warranty
2 Year Warranty

Description

–
1" PEX Crimp Jaw for the M18™ FORCE LOGIC™ Press Tool provides you with an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. We've optimized the crimp jaw with an easy-open, inline design for one-handed pressing when used with the M18™ FORCE LOGIC™ Press Tool, the smallest, most intelligent MILWAUKEE® press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on our plumbing crimping tool indicates a completed crimp. Compatible with F1807 and F2159 connections.

Features:
  • Compatible with F1807 & F2159 Connections
  • Designed for M18 Force Logic Press Tools
  • In-line Design for Unrivaled Access
  • One-Handed, Effortless Installations
  • 2 Year Warranty


Specifications:
  • Jaw Capacity: 1"
  • Compatibility: F1807 & F2159
  • Tool Compatiblity: 2773-20, 2773-20L

    Specs

    –
    Size:

    1"

    Product Type:

    Crimp Jaw

    Type:

    Jaw

    Jaw Capacity:

    1"

    Warranty:

    2 Year

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy