Apply to be a TradeMaster!
Main product image of 2" M18 Standard Copper Press Jaw
Magnifying glass
Hover image to zoom

2" M18 Standard Copper Press Jaw

Brand:
Milwaukee
SKU:
49-16-2655
Rating:
(1)
Q&A:
(0)
2" M18 Standard Copper Press Jaw
Magnifying glass
Hover image to zoom
$349.00 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Overview

Force Logic technology is the newest innovation brought to you by Milwaukee. Press copper fittings eliminate the time consuming process of soldering and brazing. Milwaukee's new Force Logic technology implements multiple sensors to ensure every press is perfect and leak free. Replacement jaws are for the M18 Milwaukee 2673 cordless press tool. Sizes range from 1/2"-2".

Specs

–
Product Type:

Press Jaw

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY THESE TOOLS AGAIN !

I LOVE THIS MILWAUKEE TOOL IT WORKS GREAT !
POONTOON
LAKEWOOD N.J.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy