Apply to be a TradeMaster!
Main product image of 1" M18 Standard Copper Press Jaw
Magnifying glass
Hover image to zoom

1" M18 Standard Copper Press Jaw

Brand:
Milwaukee
SKU:
49-16-2652
Rating:
(4)
Q&A:
(1)
1" M18 Standard Copper Press Jaw
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Overview

Force Logic technology is the newest innovation brought to you by Milwaukee. Press copper fittings eliminate the time consuming process of soldering and brazing. Milwaukee's new Force Logic technology implements multiple sensors to ensure every press is perfect and leak free. Replacement jaws are for the M18 Milwaukee 2673 cordless press tool. Sizes range from 1/2"-2".

Specs

–
Product Type:

Press Jaw

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great tool

Purchased this tool, and like all Milwaukee products, it works great.
Dan
Buffalo, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a labor saver!

The press jaws and fittings may cost more but, the ease of use and leak-proof fittigs make up for the extra cost. I can repair a 1" pipe with water in it in a couple of minutes! Try and sweat a leaking main at quitting time! Good luck!
Pablocrz2
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee m18 1" copper jaws

great price fast shipping supply house is great the! Needed them and had them 2 days later and cheaper than anybody else
Plumber 1
Franklin Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works really well
Tom
Ambler pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: i have m18 short throw press 2674-20 i want standard copper jaws 1/2 3/4 1" what jaws do i use and do you have a kit

Asked by Joe 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joe. Unfortunately there are no copper press jaws compatible with this tool, it is only for PEX press.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy