Apply to be a TradeMaster!
Main product image of 1/2" M18 Standard Copper Press Jaw
Magnifying glass
Hover image to zoom

1/2" M18 Standard Copper Press Jaw

Brand:
Milwaukee
SKU:
49-16-2650
Rating:
(2)
Q&A:
(1)
1/2" M18 Standard Copper Press Jaw
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Overview

Force Logic technology is the newest innovation brought to you by Milwaukee. Press copper fittings eliminate the time consuming process of soldering and brazing. Milwaukee's new Force Logic technology implements multiple sensors to ensure every press is perfect and leak free. Replacement jaws are for the M18 Milwaukee 2673 cordless press tool. Sizes range from 1/2"-2".

Specs

–
Product Type:

Press Jaw

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Jaws

Great fast shipping
Kll
San Jose ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the money over and over again

The press system makes plumbing simpler and repairs so much quicker.
Crazy
Council Bluffs, Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How does the m18 propress compare to the m12 propress? I realize the m18 can press larger sizes and black iron and has a press of 7200 lbs compared to the m12 at 5400. If I am mostly dealing w residential would there be any advantages to the m18? Do the individual jaws have different press lbs?

Asked by Brett 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The M18 is required for commercial, and goes up to 4" jaws. The M12 doesn't go higher than 1-1/4" jaws. The size of the jaws does not affect the press lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy