Apply to be a TradeMaster!
Main product image of 2-1/2" IPS XL Ring for M18 Force Logic Long Throw Press Tool
Magnifying glass
Hover image to zoom

2-1/2" IPS XL Ring for M18 Force Logic Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2656B
Rating:
(0)
Q&A:
(0)
2-1/2" IPS XL Ring for M18 Force Logic Long Throw Press Tool
Magnifying glass
Hover image to zoom
$998.80 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"

Description

–
Note: For use of this jaw, ring jaw SKU 49-16-2659S r2 Ring Jaw For M18 FORCELOGIC Long Throw Press Tool must be purchased as well

Overview

2-1/2" IPS XL Ring is designed for use on Viega MegaPress XL fittings and optimized for our M18 FORCE LOGIC Long Throw Press Tool. The press tool rings provide you with the fastest 2-1/2" IPS connections. The IPS XL Ring Kit is a more efficient alternative to welding, enabling you to press connections on 2-1/2" from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18 FORCE LOGIC Long Throw Press Tool, providing you with secure joints in one cycle. The 2-1/2" IPS XL Ring Kit combined with the M18 FORCE LOGIC Long Throw Press Tool has the lightest in-line design giving you unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless steel connections for unmatched productivity.

Features:
  • Delivers the Fastest 2-1/2" IPS Connections
  • Lightest, In-Line design for Unrivaled Access
  • Creates Secure Joints in One Cycle
  • Controlled, Flameless Steel Connections
  • Presses: 2-1/2" Iron Pipe Size (IPS) Pipe
  • For use with M18 Force Logic Long Throw Press Tool
  • Compatible with Viega MegaPress XL Press Fittings
  • Up to 90% faster installation than welding
  • 2-hinge ring design provides quality connections in close quarters
  • Durable Steel Rings & ring jaws provide outstanding life
  • Compatible with Ring Jaw 2

Specs

–
Product Type:

Press Ring

Application:

Hydronic

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy