Apply to be a TradeMaster!
Adaptor for Other Major Brands of Punches and Dies, 49-16-2685

Adaptor for Other Major Brands of Punches and Dies, 49-16-2685

Brand:
Milwaukee
SKU:
49-16-2685
Rating:
(0)
Q&A:
(0)
Adaptor for Other Major Brands of Punches and Dies, 49-16-2685
$23.81 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black

Description

–
Exact punches and dies provide innovative features that bring value for the contractor. The heavy duty accessories can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver the clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings permit easy punch and die selection. Exact punches and dies do not require spacer's notches on the punches, which allows for a better grip during punch threading and de-threading.
  • Enable use of Milwaukee Knockout Tools with competitive Punch and Die sizes 1/2" to 2"
  • Rated for both mild and stainless steel
  • Quick connect alignment system allows for the easiest set-up and speeds up repetitive punching
  • Designed for optimal set-up and slug removal speed
  • Gripping surface for faster threading

Specs

–
Material:

Steel

Color:

Black

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy