Apply to be a TradeMaster!
Main product image of M18 Black Iron Press Jaw Kit (1/2"-1")
Magnifying glass
Hover image to zoom

M18 Black Iron Press Jaw Kit (1/2"-1")

Brand:
Milwaukee
SKU:
49-16-2696
Rating:
(3)
Q&A:
(2)
M18 Black Iron Press Jaw Kit (1/2"-1")
Magnifying glass
Hover image to zoom
$989.00 each
In Stock
In Stock
Get 13 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"

Description

–
Overview
Black Iron Press Jaws were designed for use on Viega® MegaPress® Fittings and provide a faster alternative to threading to connect ½”- 1” Schedule 5-40 Black Iron Pipe. Easy opening jaws combined with the M18™ Force Logic Press Tool deliver exceptional access and superior productivity.

Features:
  • Designed for use on Viega® MegaPress® Fittings
  • Full 360°Alignment Edge
  • Easy Opening Jaw Designed for One Handed Use
  • Compatible with M18™ Force Logic Press Tool


Includes:
  • (1) M18™ 1/2" Black Iron Press Jaw (49-16-2650B)
  • (1) M18™ 3/4" Black Iron Press Jaw (49-16-2651B)
  • (1) M18™ 1" Black Iron Press Jaw (49-16-2652B)

Specs

–
Product Type:

Press Jaw

Size:

1/2"

3/4"

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

M18 Force Logic Copper Press Tool Kit with 1/2" to 2" Jaws & One Key
SKU: 2922-22
Milwaukee

3 Replacement Parts

1" M18 Black Iron Press Jaw
SKU: 49-16-2652B
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

What you see is what you get

Great if you got clearance, jaws are large.
Jeff
Philly
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine for what you need it for

I just wanted to post, in case anyone else was wondering, these jaws worked fine on my Ridgid RP-340 press tool. Copper propress and mega press Milwaukee jaws are cross compatible, with at least my model 340 Ridgid press tool, except the M12 jaws.
Ian C.
Atlanta
3 years ago
Was this review helpful to you?

Great kit if you already have m18 propress tool

Bought this kit to run new gas pipe for new construction house, tool and fitting cost 5X times more but it's just much faster and easier to run black pipe.
Sohrab
Knoxville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can these jaws be used with nibco pc 280 18 volt press tool?

Asked by Craig 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Craig. No, these will not work with Nibco press tools.

Was this review helpful to you?

Q: Can these jaws be used with stainless steel scheduled pipe? I am assuming since the OD of the pipe is the same so should be compatible just would like a verification on it .

Asked by Andrew 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Andrew! The 49-16-2696 is only for black iron press. The 49-16-2496 is meant for stainless.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy