Apply to be a TradeMaster!
Main product image of M18 Force Logic Press Tool w/ One-Key
Magnifying glass
Hover image to zoom

M18 Force Logic Press Tool w/ One-Key

Brand:
Milwaukee
SKU:
2922-20
Rating:
(3)
Q&A:
(0)
M18 Force Logic Press Tool w/ One-Key
Magnifying glass
Hover image to zoom
$2,999.00 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Our M18™ FORCE LOGIC™ Press Tool with ONE-KEY™ is the industry’s first press tool with remote tracking, management, and lockout and is the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while being significantly smaller and nearly 20% lighter than the leading competitor. Like all MILWAUKEE® press tools, the in-line design with a forward hand position unlocks your ability to press with one hand and will fit nearly anywhere you can fit your arm. Equipped with REDLINK™ electronics, the cordless press tool also provides the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time and the pre-press battery check prevents the tool from starting a press it can’t complete. This press tool is ONE-KEY™ enabled, logging, and uploading data from every press for retrieval via the ONE-KEY™ desktop or mobile app. This allows for performance monitoring and provides you peace of mind in quality connections. With ½” to 4” capacity and compatibility with over 20 unique fitting systems, the plumbing press tool is a comprehensive press solution for plumbers and mechanical contractors.

Kit Includes:
  • (1) M18™ FORCE LOGIC™ Press Tool w/ ONE-KEY (2992-20)
  • (2) M18™ REDLITHIUM™ 2.0 Compact Battery Pack (48-11-1820)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • Carrying Case

Specs

–
Product Type:

Press Tool

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Quality tool, saves a ton of time and money.

Not much to say other than that it does what its intended to do, its a bit pricey but it is worth it for sites that require burn permits and fire watch after using torches. I purchased the RLS jaws for refrigeration and they work with this.
f_bastiat
Clermont, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am so glad I bought this tool.

I never knew that this tool would be making my work so easy for me , I love it.
Steve
Tampa Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the way

I was on the fence for years about investing in a press tool. Finally decided to go for it. Pipe nipples over 18" are getting very expensive and a trip to the plumbing supply is costly in labor and time. Buying bulk and cutting to fit is the best way so far. I'm not a fan of dragging a threader around plus it takes more time to cut threads and still have to screw pipe together increasing chances of a leak and requiring more unions. This has proven economical even with the cost of fittings.
Leslie Knight
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy