Apply to be a TradeMaster!
Main product image of 2-1/2" to 4" IPS XL Ring Kit for M18 Force Logic Long Throw Press Tool
Magnifying glass
Hover image to zoom

2-1/2" to 4" IPS XL Ring Kit for M18 Force Logic Long Throw Press Tool

Brand:
Milwaukee
SKU:
49-16-2698
Rating:
(0)
Q&A:
(0)
2-1/2" to 4" IPS XL Ring Kit for M18 Force Logic Long Throw Press Tool
Magnifying glass
Hover image to zoom
49-16-2698 has been discontinued
Discontinued September 11, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18 FORCE LOGIC Long Throw Press Tool
Brand:
Milwaukee
SKU:49-16-2698X
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
4", 2-1/2", 3"

Description

–
Overview

2-1/2" to 4" IPS XL Rings are designed for use on Viega MegaPress XL fittings and optimized for our M18 FORCE LOGIC Long Throw Press Tool. The press tool rings provide you with the fastest 2-1/2"- 4" IPS connections. The IPS XL Ring Kit is a more efficient alternative to welding, enabling you to press connections on 2-1/2"-4" from schedule 10 up to schedule 40 black iron pipe. The ring jaw connects directly to the M18™ FORCE LOGIC Long Throw Press Tool, providing you with secure joints in one cycle. The 2-1/2"-4" IPS XL Ring Kit combined with the M18 FORCE LOGIC Long Throw Press Tool has the lightest in-line design giving you unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless steel connections for unmatched productivity.

Features:
  • Delivers the Fastest 2-1/2"- 4" IPS Connections
  • Lightest, In-Line design for Unrivaled Access
  • Creates Secure Joints in One Cycle
  • Controlled, Flameless Steel Connections
  • Presses: 2-1/2", 3", & 4" Iron Pipe Size (IPS) Pipe
  • For use with M18 Force Logic Long Throw Press Tool
  • Compatible with Viega MegaPress XL Press Fittings
  • Up to 90% faster installation than welding
  • 2-hinge ring design provides quality connections in close quarters
  • Durable Steel Rings & ring jaws provide outstanding life


Includes:
  • (1) 2-1/2" IPS XL Ring for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2656B)
  • (1) 3" IPS XL Ring for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2657B)
  • (1) 4" IPS XL Ring for M18™ FORCE LOGIC™ Long Throw Press Tool (49-16-2658B)
  • (1) Ring Jaw 2 (49-16-2659S)
  • (1) Carrying Case

Specs

–
Product Type:

Press Ring

Press Jaw

Kit

Size:

4"

2-1/2"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need