Apply to be a TradeMaster!
Main product image of M18 Force Logic Long Throw Press Tool Kit (No Jaws)
Magnifying glass
Hover image to zoom

M18 Force Logic Long Throw Press Tool Kit (No Jaws)

Brand:
Milwaukee
SKU:
2773-20L
Rating:
(1)
Q&A:
(0)
M18 Force Logic Long Throw Press Tool Kit (No Jaws)
Magnifying glass
Hover image to zoom
$3,799.00 each
In Stock
In Stock
Get 2 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Overview

The industry's first brushless press tool, the M18 Force Logic Press Tool is the smallest, most intelligent press tool in the industry. This state of the art technology enables the M18 Force Logic Press Tool to be the smallest and lightest full-sized press tool on the market, delivering 20% more run time per charge, 10% faster cycle time, and the single longest calibration interval in the industry at 50,000 cycles, maximizing user productivity. The lightweight, in-line design allows for one-handed pressing and unrivaled access to make connections in tight spaces. Auto-cycle ensures a full press every time and a prepress battery check to ensure the tool won't start a press it can't complete, the M18 Force Logic Press tool provides the highest level of press accuracy and reliability available in the industry giving the user peace of mind in quality connections. Compatible with over 13 unique fitting systems, and " to 4" capacity, the M18 Force Logic Press Tool is a comprehensive press solution or plumbers and mechanical contractors.


Features:

  • Lightest, in-line design for unrivaled access
  • Auto-cycle ensures full press every time
  • Longest calibration interval in the industry at 50,000 cycles
  • Industry's first brushless press tool
  • In-line design optimized for 1-handed presses
  • 5-year tool warranty, 2-year jaw warranty
  • The Milwaukee Redlithium Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life.
  • Compatible with all M18 batteries



Includes:

  • (1) M18 Force Logic Long Throw Press Tool
  • (2) M18 Redlithium XC Extended Capacity Battery (48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Carrying Case


Note: Jaws Sold Separately

Specs

–
Product Type:

Press Tool

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Includes:

Charger

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No more threading!

Awesome for 3 inch Mega Press gas.
Promax
Westchester N.Y.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy