Apply to be a TradeMaster!
Main product image of M18 FUEL 1/4" Hex Impact Driver Protective Boot
Magnifying glass
Hover image to zoom

M18 FUEL 1/4" Hex Impact Driver Protective Boot

Brand:
Milwaukee
SKU:
49-16-2953
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/4" Hex Impact Driver Protective Boot
Magnifying glass
Hover image to zoom
$65.62 each
In Stock
In Stock
Get 8 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Protective Rubber Tool Boot is for use with our M18 FUEL 1/4" Hex Impact Driver only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and may void the tool warranty.

Product Feature
  • Flexible material allows for easy install and removal
  • Adds minimal size or weight to the tool
  • Not made for use on or near live electrical circuits
  • Best in class performance
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Made with Non-Marring Rubber
  • Compatible with the M18 FUEL Impact Driver 2953
  • Form-fitting, lightweight design
  • Withstands corrosive materials
Product Specifications
  • Length: 4.5 in
  • Weight: 0.05 lb
  • Height: 2.4 in
  • Width: 2.4 in
  • Material Composition: Rubber

Specs

–
Type:

Protective Boot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy