The Day Savers – A National Tradesmen Day Contest
Main product image of M12 FUEL ½" Ratchet Protective Boot, 49-16-3054
Magnifying glass
Hover image to zoom

M12 FUEL ½" Ratchet Protective Boot, 49-16-3054

Brand:
Milwaukee
SKU:
49-16-3054
Rating:
(0)
Q&A:
(0)
M12 FUEL ½" Ratchet Protective Boot, 49-16-3054
Magnifying glass
Hover image to zoom
$29.00 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Material
Rubber

Description

The MILWAUKEE M12 FUEL 1/2" Ratchet Protective Boot is for use with our M12 FUEL 1/2" Ratchet (3054-20, 3054,21). This ratchet boot provides a lightweight, durable solution to protect your tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the MILWAUKEE tool warranty.
  • Form-fitting, Lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Best in class protection

Specs

Country of Origin:

Vietnam

Color:

Black

Material:

Rubber

Product Type:

Ratchet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy