Apply to be a TradeMaster!
Main product image of M12 FUEL 3/8" Extended Reach Ratchet Protective Boot, 49-16-3059
Magnifying glass
Hover image to zoom

M12 FUEL 3/8" Extended Reach Ratchet Protective Boot, 49-16-3059

Brand:
Milwaukee
SKU:
49-16-3059
Rating:
(0)
Q&A:
(0)
M12 FUEL 3/8" Extended Reach Ratchet Protective Boot, 49-16-3059
Magnifying glass
Hover image to zoom
$29.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

Product Overview

This item is a M12 FUEL 3/8" Extended Reach Ratchet Protective Boot, 49-16-3059 manufactured by Milwaukee.

Our M12 FUEL 3/8" Extended Reach Ratchet Protective Boot is for use with our M12 FUEL 3/8" Extended Reach Ratchet (3059-20). This ratchet boot provides a lightweight, durable solution to protect your tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to the tool motor and void the MILWAUKEE tool warranty.

Features

  • Form-fitting, Lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Best in class protection

Specs

–
Color:

Black

Product Type:

Boot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy