Apply to be a TradeMaster!
Main product image of M12 FUEL 1/4" Hex Impact Driver Protective Boot
Magnifying glass
Hover image to zoom

M12 FUEL 1/4" Hex Impact Driver Protective Boot

Brand:
Milwaukee
SKU:
49-16-3453
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/4" Hex Impact Driver Protective Boot
Magnifying glass
Hover image to zoom
$29.00 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The M12 FUEL Protective Boot is for use with our M12 FUEL 1/4" Hex Impact Driver. This boot provides a lightweight, durable solution to protect the impact driver tool and work surface. The durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void the tool warranty. Can be used with the Milwaukee Accessory Bit Holder but must install bit holder after boot.

Product Features
  • Flexible material allows for easy install and removal
  • Adds minimal size or weight to the tool
  • Not made for use on or near live electrical circuits
  • Best in class performance
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Made with Non-Marring Rubber
  • Compatible with the M12 FUEL Impact Driver 3453
  • Form-fitting, lightweight design
  • Withstands corrosive materials
Product Specifications
  • Length: 4.5 in
  • Weight: 0.125 lb
  • Height: 2.4 in
  • Width: 2.3 in

Specs

–
Type:

Protective Boot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy