Apply to be a TradeMaster!
Main product image of Drill and Impact Driver Bit Holder
Magnifying glass
Hover image to zoom

Drill and Impact Driver Bit Holder

Brand:
Milwaukee
SKU:
49-16-3697
Rating:
(1)
Q&A:
(0)
Drill and Impact Driver Bit Holder
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 4 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
The Drilling and Driving Accessory Bit Holder is designed to give the best bit retention while providing quick access to bits. This on tool storage solution is made with non-marring rubber to protect the work surface from scratches and damage. The accessory bit holder also provides reliable retention, making sure the bits are accessible when needed and not lost during the workday. Versatility of the bit holder allows the capability of holding up to 4 1/4" shank bits at one time.

Product Features
  • Retains bits better than magnets
  • Keeps Bits out of the way
  • Holds 1/4" hex shank bits
  • Includes Bit holder, Short M18 Screw, M12 Adapter, and Long M12 Screw
  • Used on either side of the tool
  • Durable material survives drops
  • Compatible with M18 and M18 FUEL: 2606, 2656, 2657, 2801, 2850, 2851, 2902, 2853, 2803, 2804, 2760, 2857, 2805, 2806, 2953, 2903, 2904
  • Compatible with M12 FUEL: 3453, 3403, 3404
  • Non-Marring Rubber
  • Holds up to 4 bits at a time
  • Compatible with M18 FUEL, M18 and M12 FUEL sold today
Product Specifications
  • Length: 1.3 in
  • Weight: 0.03 lb
  • Height: 1.1 in
  • Width: 0.65 in
  • Material Composition: Rubber

Specs

–
Product Type:

Bit Holder

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

About time! Much needed accessory

Fits both m12 and m18
A&D
Western , MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy