Apply to be a TradeMaster!
Main product image of 5 Piece Hammer Chisel Bit Set, 49-16-3776
Magnifying glass
Hover image to zoom

5 Piece Hammer Chisel Bit Set, 49-16-3776

Brand:
Milwaukee
SKU:
49-16-3776
Rating:
(0)
Q&A:
(0)
5 Piece Hammer Chisel Bit Set, 49-16-3776
Magnifying glass
Hover image to zoom
$129.97 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Product Overview

This item is a 5 Piece Hammer Chisel Bit Set, 49-16-3776 manufactured by Milwaukee.

Our 5PC Hammer Chisel Bit Set offers Universal Fit with a .401" Round Shank recommended with the M18 FUEL STRIKER Hammer Chisel and is also compatible with pneumatic solutions. Built to provide Long Life made with Durable Steel, this selection of bits completes the most common applications. This 5-piece set includes a round hammer, flat chisel, tapered punch, slotted sheet metal ripper, and spot weld breaker. Each bit has a black oxide coating that will withstand Rust and Corrosion seen in harsh job conditions.

Features

  • Universal Fit: .401" Round Shank
  • Long Life - Durable Steel
  • Withstands Rust and Corrosion
  • 5 Piece Set includes a flat chisel, round hammer, tapered punch, slotted sheet metal ripper, and a spot weld breaker
  • Recommended with M18 FUEL STRIKER Hammer Chisel
  • Compatible with all .401" Round Shank Pneumatic and Cordless Hammer Chisels
  • Flat Chisel for removing fasteners, separating parts, and controlled shearing
  • Hammer Chisel for hammering fasteners and breaking rust
  • Tapered Punch with a 5/16" taper for driving axels
  • Slotted Sheet Metal Ripper for ripping sheet metal
  • Spot Weld Breaker for breaking spot welds
  • 6.5" bit length

Specs

–
Product Type:

Chisel Bit Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy