Apply to be a TradeMaster!
Main product image of 0.7" - 1" Adjustable Bushing for M18 FUEL Covered Conductor Cable Stripper, 49-16-B103
Magnifying glass
Hover image to zoom

0.7" - 1" Adjustable Bushing for M18 FUEL Covered Conductor Cable Stripper, 49-16-B103

Brand:
Milwaukee
SKU:
49-16-B103
Rating:
(0)
Q&A:
(0)
0.7" - 1" Adjustable Bushing for M18 FUEL Covered Conductor Cable Stripper, 49-16-B103
Magnifying glass
Hover image to zoom
$549.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Designed for use with the MILWAUKEE M18 FUEL Covered Conductor Cable Stripper, our Adjustable Bushings are optimized for end-stripping insulation on aerial, 600V secondary, and medium-voltage cables - delivering an unmatched cable stripping experience. Engineered for maximum versatility, the six adjustable bushings accommodate cable diameters from 0.5" to 2.1", reducing the need for excess accessories while ensuring a clean, precise strip every time. Each bushing is laser-etched with outer diameter size ranges for easy readability and color-coded to match our material matrix for quick identification.
  • For Use with M18 FUEL Covered Conductor Cable Stripper
  • Optimized for Aerial, 600V Secondary, and Medium-Voltage Cables
  • Six Adjustable Bushings Accommodate 0.5" to 2.1" Cable Diameters
  • Quick-Connect Bushings for Faster Stripping Across Sizes
  • Laser-Etched for Clear Readings of Outer Diameter
  • Color-Coded for Easier Association with Material Matrix
  • Replaceable Blade (Sold Separately)

Specs

–
Product Type:

Cable Stripper

Country of Origin:

China

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy