The Milwaukee 12 piece Sawzall_ blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee_ demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax for cutting nail embedded wood, The Wrecker_ for general purpose demolition cutting, and The Torch for metal cutting. The set also includes an innovative job site durable case for convenient blade storage.
Features:
| Length (Inches): | 6" 9" |
|---|---|
| Product Type: | Saw Blade |
| Application: | Wood Metal |
| Blade Material: | Bi-Metal |
| Teeth per Inch: | 7/11 18 14 5 |
| Quantity: | 12 |