Apply to be a TradeMaster!
Main product image of OPEN-LOK Oscillating Multi-Tool Blade Variety Pack (6 Piece)
Magnifying glass
Hover image to zoom

OPEN-LOK Oscillating Multi-Tool Blade Variety Pack (6 Piece)

Brand:
Milwaukee
SKU:
49-10-9112
Rating:
(0)
Q&A:
(0)
OPEN-LOK Oscillating Multi-Tool Blade Variety Pack (6 Piece)
Magnifying glass
Hover image to zoom
$52.97
$29.97 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Universal Fit OPEN-LOK 6-Piece Oscillating Multi-Tool General Purpose Blade Kit provides you with an assortment of blades for cutting hardwood, wood & nails, wood, PVC, and drywall. The included Titanium Enhanced Bi-Metal Blades use premium high-speed steel and last up to 15X longer than standard high carbon steel (HCS) blades. The bi-metal blade is ideal for smooth cuts in wood & nails, PVC, and drywall. The Triple Ground Japanese Tooth Blades deliver up to 2X faster cuts than the previous Milwaukee HCS blade and features a PRO-CURVE cutting edge for greater control. Ideal for fast, clean cuts in hardwood and can also be used in other woods, PVC, and drywall. The MILWAUKEE oscillating wood blade has been designed with precision ground aggressive teeth for fast cuts in wood, drywall, and PVC. This oscillating tool blade variety pack is designed and made in the USA with global materials and includes a storage case.

Features
  • Titanium Enhanced Bi-Metal For Up to 15X Longer Life vs High Carbon Steel Blades
  • PRO-CURVE Japanese Teeth For Greater Control and Fast, Clean Cuts in Hardwood
  • High Carbon Steel Aggressive Teeth For Fast Cuts In Soft Materials
  • Universal Fit OPEN-LOK Anchor For Quick Blade Changes
  • Triple Ground Japanese Teeth, Flame Hardened For Fast, Clean Cuts in Hardwood
  • Raised Open-Lok Anchor For Flush Cutting
  • Cut-Away Blade Body Shape For Fast Plunge Cuts
  • Protective Black Oxide Coating
  • Long Lasting Laser Etching For Clear and Easy Blade Identification

Specs

–
Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12 Piece Demolition Sawzall Blade Set
SKU: 49-22-1129
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy