| Product Type: | Hole Saw |
|---|---|
| Bit Diameter: | 3/8" |
| Drilling Depth: | 1.62" |
| Blade Material: | Carbide |
| Application: | Fiberglass Nail-Embedded Wood Asphalt Stainless Steel Shingles Cement Board Plaster |
| Diameter (Inches): | 7/8" 1-3/8" 1" 1-1/8" 2-1/4" 2" 1-3/4" 2-1/2" |
| Includes: | Carry Case Hex Key |