Apply to be a TradeMaster!
Main product image of 15 Piece Hole Dozer Saw w/ Carbide Teeth Kit
Magnifying glass
Hover image to zoom

15 Piece Hole Dozer Saw w/ Carbide Teeth Kit

Brand:
Milwaukee
SKU:
49-22-3097
Rating:
(0)
Q&A:
(0)
15 Piece Hole Dozer Saw w/ Carbide Teeth Kit
Magnifying glass
Hover image to zoom
$209.17 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

The 15-Piece HOLE DOZER with Carbide Teeth Hole Saw Kit features a new 3 TPI design that offers you fast cuts with the durability of a bi-metal hole saw and the life of a carbide hole saw. These carbide teeth hole saws provide the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. The HOLE DOZER with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. MILWAUKEE proudly makes HOLE DOZER with Carbide Teeth Hole Saws in the USA.

Includes
  • (2) 7/8" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 1-1/4" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 1-1/8" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 1-1/2" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 1-3/8" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 1-3/4" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 2" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 2-9/16" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) 3" HOLE DOZER with Carbide Teeth Hole Saw
  • (1) HOLE DOZER with Carbide Teeth Large Arbor W/ Cobalt Pilot Bit
  • (1) HOLE DOZER with Carbide Teeth Cobalt Pilot Bit
  • (2) Pilot Bit
  • (1) Hex Key
Product Features
  • 3 TPI Design with MILWAUKEE Carbide Teeth Technology
  • Most Durable Carbide Hole Saw
  • Faster cuts with 3 TPI design
  • Deep gullets clear material fast
  • All-Access Slots for fastest plug removal
  • Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more
  • For the toughest applications where bi-metal cannot cut
  • Made in USA
  • 1-5/8" Cutting Depth
  • Customizable Hole Saw Case
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored

Specs

–
Product Type:

Hole Saw

Blade Material:

Carbide

Application:

Shingles

Nail-Embedded Wood

Fiberglass

Cement Board

Plaster

Stainless Steel

Asphalt

Diameter (Inches):

7/8"

1-3/4"

1-1/8"

1-1/2"

1-1/4"

3"

2"

1-3/8"

2-9/16"

Teeth per Inch:

3

Drilling Depth:

1.62"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy