Shop Resideo Sale
Main product image of 9 Piece Hole Dozer General Purpose Hole Saw Kit
Magnifying glass
Hover image to zoom

9 Piece Hole Dozer General Purpose Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4006
Rating:
(0)
Q&A:
(0)
9 Piece Hole Dozer General Purpose Hole Saw Kit
Magnifying glass
Hover image to zoom
$54.97
$34.99 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8", 3/4", 1", 1-1/8", 1-1/2" Diameter

Description

–
Overview

The 9-Piece General-Purpose HOLE DOZER™ General-Purpose Hole Saw Kit comes with 5 hole saw sizes, 3/4"", 7/8"", 1"", 1-1/8"" and 1-1/2"" The MILWAUKEE® Bi-Metal Hole Saw Kit features Rip Guard teeth that were built with more steel behind the cutting edge for added strength. These teeth give you increased productivity on the job site as well as better hole quality and are backed by a limited lifetime tooth break warranty. Each HOLE DOZER™ is coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge. The HOLE DOZER™ comes with a Plug Jack, an all-access slot design that allows for full access during plug removal. The Plug Jack enables access lower into the cup for thick material and higher toward the teeth for thin material, eliminating wasted downtime between holes.

Features
  • Most Durable Hole Saw, Period. Comes with a limited lifetime tooth break warranty
  • Features RIP GUARD™ teeth, teeth built with more steel behind the cutting edge for added durability
  • Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge.
  • Equipped with Plug Jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance Cuts through clean wood, nail embedded wood, plastic, aluminum, metal and stainless steel
  • Made in USA


Includes:
  • (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1" Bi-Metal Hole Saw
  • (1) 1-1/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/2" Hole Dozer Bi-Metal Hole Saw
  • (2) 3-1/2" Pilot Bit
  • (1) 3/8" Hex Shank Arbor
  • (1) 1/8" Hex Key
  • (1) Adapter
  • (1) Spacer

Specs

–
Product Type:

Hole Saw

Bit Diameter:

3/8"

Drilling Depth:

1-5/8"

Blade Material:

Bi-Metal

Application:

Plastic

Stainless Steel

Metal

Wood

Nail-Embedded Wood

Aluminum

Diameter (Inches):

7/8"

3/4"

1"

1-1/8"

1-1/2"

Includes:

Carry Case

Hex Key

Spacer

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy