Apply to be a TradeMaster!
Main product image of 11 Piece HOLE DOZER Bi-Metal Hole Saw Kit, 49-22-4020
Magnifying glass
Hover image to zoom

11 Piece HOLE DOZER Bi-Metal Hole Saw Kit, 49-22-4020

Brand:
Milwaukee
SKU:
49-22-4020
Rating:
(0)
Q&A:
(0)
11 Piece HOLE DOZER Bi-Metal Hole Saw Kit, 49-22-4020
Magnifying glass
Hover image to zoom
$73.78 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Our HOLE DOZER 11-Piece Bi-Metal Hole Saw kit features a new 3.5 TPI tooth design that offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25 percent more holes per charge. Our HOLE DOZER Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers you enhanced customization capability thanks to the interchangeable pegs. You can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design. The Milwaukee Small Hole Saw Case fits conveniently in Packout Organizers making transportation and storage a breeze.

Features:
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • Customizable Hole Saw Case
  • All-Access Slots for Easy Plug Removal
  • Thermoset Coating for Faster Cutting
  • Interchangeable Pegs Allow for Customizeable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Designed to Fit Perfectly into Packout Organizers
  • Made in USA

Specs

–
Product Type:

Hole Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy