Apply to be a TradeMaster!
Main product image of 17 Piece HOLE DOZER Bi-Metal Hole Saw Kit
Magnifying glass
Hover image to zoom

17 Piece HOLE DOZER Bi-Metal Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4029
Rating:
(0)
Q&A:
(0)
17 Piece HOLE DOZER Bi-Metal Hole Saw Kit
Magnifying glass
Hover image to zoom
$144.54 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Our HOLE DOZER Bi-Metal Hole Saws new 3.5 TPI tooth design offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers users enhanced customization capability thanks to the interchangeable pegs. You can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design. The Milwaukee Small Hole Saw Case fits conveniently in our Packout Organizers making transportation and storage a breeze.
  • Drills through wood, plastic, aluminum, and metal
  • Bi-metal construction with 8% cobalt for increased wear resistance
  • Features RIP GUARD teeth - built with more steel behind the cutting edge for added durability
  • Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge

Specs

–
Diameter (Inches):

2-1/4"

1-3/8"

2-1/8"

3/4"

1-1/8"

7/8"

2-1/2"

1"

2"

Country of Origin:

United States

Application:

Multi-Purpose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy