Apply to be a TradeMaster!
Main product image of 13 Piece HOLE DOZER Electrician's Hole Saw Kit, 49-22-4037
Magnifying glass
Hover image to zoom

13 Piece HOLE DOZER Electrician's Hole Saw Kit, 49-22-4037

Brand:
Milwaukee
SKU:
49-22-4037
Rating:
(0)
Q&A:
(0)
13 Piece HOLE DOZER Electrician's Hole Saw Kit, 49-22-4037
Magnifying glass
Hover image to zoom
$165.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Speed Steel

Description

–
The MILWAUKEE HOLE DOZER 13-Piece Electrician's Hole Saw Kit features a new 3.5 TPI tooth design that offers the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • Customizable Hole Saw Case
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Made in USA

Specs

–
Diameter (Inches):

7/8"

1-3/8"

4-1/2"

1-3/4"

2"

4-1/8"

1-1/8"

3"

3-5/8"

2-1/2"

Material:

High Speed Steel

Product Type:

Hole Saw

Country of Origin:

USA

Application:

Multi-Purpose

Teeth per Inch:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy