Apply to be a TradeMaster!
Main product image of 11 Piece HOLE DOZER Automotive Hole Saw Kit, 49-22-4084
Magnifying glass
Hover image to zoom

11 Piece HOLE DOZER Automotive Hole Saw Kit, 49-22-4084

Brand:
Milwaukee
SKU:
49-22-4084
Rating:
(0)
Q&A:
(0)
11 Piece HOLE DOZER Automotive Hole Saw Kit, 49-22-4084
Magnifying glass
Hover image to zoom
$120.45 each
In Stock
In Stock
Get 3 Thu, Nov 5 - Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 2-1/8", 2-1/4", 1-1/2", 1-1/8", 3/4", 7/8", 2-1/2"

Description

–
The MILWAUKEE 11-Piece HOLE DOZER Automotive Hole Saw Kit features a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA. The included Milwaukee Hole Saw Case offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it to create more space for hole saw storage. Each Milwaukee Hole Saw Case boasts a reinforced grid design on both top and bottom plus heavy-duty latches, allowing for hole saws to be securely stored within this durable, hard case design. The Milwaukee Small Hole Saw Case is optimized to fit securely in PACKOUT Organizers.
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • Customizable Hole Saw Case
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Removable Accessory Box Offers Additional Customization Options
  • Designed to Fit Perfectly into Packout Organizers
  • Made in USA

Specs

–
Size:

2"

2-1/8"

2-1/4"

1-1/2"

1-1/8"

3/4"

7/8"

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy