Apply to be a TradeMaster!
Main product image of 10 Piece Hole Dozer Electrician's Hole Saw Kit
Magnifying glass
Hover image to zoom

10 Piece Hole Dozer Electrician's Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4095
Rating:
(0)
Q&A:
(0)
10 Piece Hole Dozer Electrician's Hole Saw Kit
Magnifying glass
Hover image to zoom
$102.38 each
In Stock
In Stock
Get 1 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
7/8", 1-1/8", 1-3/8", 1-3/4", 2-1/2", 2" Diameter

Description

–
Overview

Made in the USA, the Milwaukee Hole Dozer Hole Saw features Rip Guard, the strongest tooth form in the industry, backed by the Rip Guard Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer includes Plug Jack, an all access slot design that allows for full access during plug removal. The Plug Jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Features
  • Features RIP GUARD teeth, teeth built with more steel behind the cutting edge for added durability
  • Rip Guard Limited Lifetime Tooth Break Warranty
  • Plug Jack, an all access slot design for fast plug removal
  • Equipped with Plug Jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance


Includes:
  • (1) 7/8" Hole Dozer Bi-Metal Hole Saw
  • (1) 1-1/8" Hole Dozer Bi-Metal Hole Saw
  • (1) 1-3/8" Hole Dozer Bi-Metal Hole Saw
  • (1) 1-3/4" in Hole Dozer Bi-Metal Hole Saw
  • (1) 2" Bi-Metal Hole Saw
  • (1) 2-1/2" Hole Dozer Bi-Metal Hole Saw
  • (1) 3/8" Hex Shank Arbor
  • (2) 3-1/2" Pilot Bit
  • (1) 1/8" Hex Key
  • (1) 7/16" No wobble Arbor
  • Carry Case

Specs

–
Product Type:

Hole Saw

Bit Diameter:

7/16"

3/8"

Drilling Depth:

1-5/8"

Blade Material:

Bi-Metal

Application:

Metal

Wood

Plastic

Nail-Embedded Wood

Aluminum

Stainless Steel

Diameter (Inches):

7/8"

1-1/8"

1-3/8"

1-3/4"

2-1/2"

2"

Includes:

Carry Case

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy