Apply to be a TradeMaster!
Main product image of 18 Piece Hole Dozer Master Plumber's Hole Saw Kit
Magnifying glass
Hover image to zoom

18 Piece Hole Dozer Master Plumber's Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4155
Rating:
(0)
Q&A:
(0)
18 Piece Hole Dozer Master Plumber's Hole Saw Kit
Magnifying glass
Hover image to zoom
49-22-4155 has been discontinued
Discontinued May 7, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
16 Piece Hole Dozer Plumber's Hole Saw Kit
Brand:
Milwaukee
SKU:49-22-4156
(0)
Order by today, receive 3 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Overview

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Features
  • Features RIP GUARD™ teeth, teeth built with more steel behind the cutting edge for added durability
  • Rip Guard™ Limited Lifetime Tooth Break Warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Equipped with Plug Jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance


Includes:
  • (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-3/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/2" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-3/4" in Hole Dozer Bi-Metal Hole Saw
  • (1) 2-1/4" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 2-5/8" in Hole Dozer Bi-Metal Hole Saw
  • (1) 3" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 4-1/2" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 4-1/4" in Hole Dozer Bi-Metal Hole Saw
  • 1/8" Hex Key
  • (1) Small Thread Arbor, 3/8" Shank (49-56-7010)
  • (1) Large Thread Quick Change Arbor, 7/16" Shank (49-56-9100)
  • (3) High Speed Steel Pilot Bit 1/4" x 3-1/2" (49-56-8010)
  • Carry Case

Specs

Product Type:

Hole Saw

Bit Diameter:

7/16"

3/8"

Drilling Depth:

1-5/8"

Blade Material:

Bi-Metal

Application:

Metal

Stainless Steel

Aluminum

Wood

Nail-Embedded Wood

Plastic

Diameter (Inches):

7/8"

3/4"

1-1/8"

1-3/8"

2-1/4"

1-3/4"

1-1/2"

4-1/4"

2-5/8"

3"

4-1/2"

Includes:

Carry Case

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm