Overview
The HOLE DOZER 20-Piece Bi-Metal Hole Saw kit features a new 3.5 TPI tooth design that offers you the longest life in metal applications. These MILWAUKEE HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making you more productive with less downtime between holes. The new slot design also gives you increased pilot visibility for accurate placement and faster chip ejection keeping your cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering you 25% more holes per charge. Our HOLE DOZER Bi-Metal hole saws are proudly made in the USA. This hole saw kit also includes a case, which offers you enhanced customization capability thanks to the interchangeable pegs. You can store arbors, pilot bits, and more in the removable accessory box or remove it entirely to create more space for hole saws. Each Milwaukee Hole Saw Case features a reinforced grid design on the top and bottom, plus heavy-duty latches, securely storing the hole saws within this durable, hard case design.
Kit Includes:
| Product Type: | Hole Saw Arbor |
|---|---|
| Drilling Depth: | 1-5/8" |
| Blade Material: | Bi-Metal |
| Application: | Stainless Steel Metal |
| Diameter (Inches): | 7/8" 3/4" 1" 1-3/8" 5" 4" 1-3/4" 2" 2-5/8" 1-1/2" 4-1/4" 2-1/8" 2-3/4" 3-5/8" 3" 2-1/2" |
| Teeth per Inch: | 3.5 |
| Includes: | Carry Case Hex Key |