Apply to be a TradeMaster!
Main product image of 15 Piece Hole Dozer General Purpose Hole Saw Kit
Magnifying glass
Hover image to zoom

15 Piece Hole Dozer General Purpose Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4175
Rating:
(0)
Q&A:
(0)
15 Piece Hole Dozer General Purpose Hole Saw Kit
Magnifying glass
Hover image to zoom
$149.97 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49-56-9100.

Features
  • Features RIP GUARD™ teeth, teeth built with more steel behind the cutting edge for added durability
  • Rip Guard™ Limited Lifetime Tooth Break Warranty
  • Plug Jack™, an all access slot design for fast plug removal
  • Equipped with Plug Jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance


Includes:
  • (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-3/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/2" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-3/4" in Hole Dozer Bi-Metal Hole Saw
  • (1) 2" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 2-1/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 2-1/4" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 2-1/2" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 3/8" Hex Shank Arbor
  • (2) 3-1/2" Pilot Bit
  • (1) 1/8" Hex Key
  • (1) 7/16" No wobble Arbor
  • Carry Case

Specs

–
Product Type:

Hole Saw

Bit Diameter:

3/8"

Drilling Depth:

1-5/8"

Blade Material:

Bi-Metal

Application:

Stainless Steel

Metal

Wood

Nail-Embedded Wood

Plastic

Aluminum

Diameter (Inches):

3/4"

7/8"

1-3/8"

1-1/8"

2-1/8"

1-3/4"

2"

1-1/2"

2-1/4"

2-1/2"

Includes:

Hex Key

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy