Apply to be a TradeMaster!
Main product image of 17 piece SAE Tap and Die Set, 49-22-5600
Magnifying glass
Hover image to zoom

17 piece SAE Tap and Die Set, 49-22-5600

Brand:
Milwaukee
SKU:
49-22-5600
Rating:
(0)
Q&A:
(0)
17 piece SAE Tap and Die Set, 49-22-5600
Magnifying glass
Hover image to zoom
$63.03 each
In Stock
In Stock
Get 9 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 17-Piece SAE Tap and Die Set includes precision machined threading accessories and threading handles for the most common applications. The Taps and Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. The Hex Dies 1" hex shape is compatible with the MILWAUKEE Hex-LOK 2-in-1 Handle (sold separately), as well as all standard 1" Hex Die stocks. The set includes accompanying drill bits for pilot drilling and is designed for use with drill drivers. The Taps and Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use with cutting fluid.
  • Includes precision machined threading accessories and handles for the most common applications
  • High Carbon Steel for durability
  • Taps and dies feature long lasting laser etch for the clearest markings
  • Black Oxide coated taps and dies for corrosion resistance
  • Plug Style tap is designed for through hole threading
  • Hex Dies can be used to create or repair threads
  • Designed for use in metal materials including brass, aluminum, mild steel, and more
  • Includes Die Stock, compatible with all 1" Hex Dies & T-Handle for use with taps up to ¼"
  • Includes accompanying drill bits for pre-drilling holes
  • Drill bits are designed for use with Drill Drivers
  • Hand taps are not recommended for use with power tools
  • For best results use with cutting fluid
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy