Apply to be a TradeMaster!
Main product image of 15 Piece SAE Tap and Die Set with HEX-LOK 2-in-1 Handle, 49-22-5602
Magnifying glass
Hover image to zoom

15 Piece SAE Tap and Die Set with HEX-LOK 2-in-1 Handle, 49-22-5602

Brand:
Milwaukee
SKU:
49-22-5602
Rating:
(0)
Q&A:
(0)
15 Piece SAE Tap and Die Set with HEX-LOK 2-in-1 Handle, 49-22-5602
Magnifying glass
Hover image to zoom
$98.57 each
In Stock
In Stock
Get 6 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 15-Piece SAE Tap and Die Set includes precision machined threading accessories and the most versatile Hex-LOK 2-in-1 Handle for the most common applications. The set features straight-flute taps and 1" hex dies with long-lasting laser-etched sizing for the clearest markings and includes a protective Black Oxide coating for corrosion resistance. The Hex-LOK 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1" hex dies and the MILWAUKEE tap collet. The handle's ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. The Hex Dies 1" hex shape is compatible with the Hex-LOK 2-in-1 Handle, as well as all standard 1" Hex Die stocks. The set includes accompanying drill bits for pilot drilling and is designed for use with drill drivers. The Taps and Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use with cutting fluid.
  • Hex-LOK 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
  • Includes precision machined threading accessories for the most common applications
  • Hex-LOK 2-in-1 Handle is compatible with 1" hex dies & MILWAUKEE Tap Collet
  • 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
  • Taps and dies feature long lasting laser etch for the clearest markings
  • Black Oxide coated taps and dies for corrosion resistance
  • Plug Style tap is designed for through hole threading
  • Hex Dies can be used to create or repair threads
  • Designed for use in metal materials including brass, aluminum, mild steel, and more
  • Hand taps are not recommended for use with power tools
  • Includes accompanying drill bits for pre-drilling holes
  • Drill bits are designed for use with Drill Drivers
  • For best results use with cutting fluid
  • Hex-LOK 2-in-1 Handle is covered under a limited lifetime warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy