Apply to be a TradeMaster!
Main product image of 10 Piece Hole Dozer General Purpose Hole Saw Kit w/ Packout Compact Organizer
Magnifying glass
Hover image to zoom

10 Piece Hole Dozer General Purpose Hole Saw Kit w/ Packout Compact Organizer

Brand:
Milwaukee
SKU:
49-22-5606
Rating:
(0)
Q&A:
(0)
10 Piece Hole Dozer General Purpose Hole Saw Kit w/ Packout Compact Organizer
Magnifying glass
Hover image to zoom
$139.97 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/2", 2", 4-1/4", 3", 2-1/2", 3-5/8" Diameter

Description

–
Overview

Made in the USA, the Milwaukee® Hole Dozer™ Hole Saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal Quick-Change Arbors. 49-56-7240, 49-56-7250, and 49-56-9100.

Features
  • Features teeth with more steel behind the cutting edge for enhanced durability
  • Backed by RipGuard™ limited lifetime tooth break warranty
  • Equipped with plug jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance
  • Made in USA Includes PACKOUT Compact Organizer


Includes:
  • (1) 1-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0082)
  • (1) 2" Hole Dozer Bi-Metal Hole Saw (49-56-0117)
  • (1) 2-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0147)
  • (1) 3" Hole Dozer Bi-Metal Hole Saw (49-56-0173)
  • (1) 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-0197)
  • (1) 4-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-0223)
  • (1) 3/8" Hex Shank Arbor (49-56-7010)
  • (1) 7/16" No Wobble Arbor (49-56-9100)
  • (2) Pilot Bits
  • (1) 1/8" Hex Key
  • (1) PACKOUT Compact Organizer

Specs

–
Product Type:

Hole Saw

Bit Diameter:

3/8"

7/16"

Drilling Depth:

1-5/8"

Blade Material:

Bi-Metal

Application:

Wood

Aluminum

Plastic

Nail-Embedded Wood

Metal

Stainless Steel

Diameter (Inches):

1-1/2"

2"

4-1/4"

3"

2-1/2"

3-5/8"

Includes:

Carry Case

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy