Apply to be a TradeMaster!
Main product image of 5 Piece Quick Change Steel Plate Carbide Hole Cutter Set
Magnifying glass
Hover image to zoom

5 Piece Quick Change Steel Plate Carbide Hole Cutter Set

Brand:
Milwaukee
SKU:
49-22-8200
Rating:
(0)
Q&A:
(0)
5 Piece Quick Change Steel Plate Carbide Hole Cutter Set
Magnifying glass
Hover image to zoom
$277.10 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/16", 15/16", 13/16"

Description

–
For materials up to 1/2 in. these carbide tipped steel plate cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. The carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters longer life. Lubrication during drilling extends the life of the carbide cutter. Milwaukee recommends the use of Hawg Wash cutting fluid for best results. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Arbors 49-57-0035 or 49-57-0037 are needed for these cutters.

Includes
  • (1) 11/16" Carbide Cutter
  • (1) 13/16" Carbide Cutter
  • (1) 15/16" Carbide Cutter
  • (1) Pilot Bit
  • (1) Quick Change Arbor with Pilot Bit
Product Features:
  • Quick change carbide tooth cutters for both steel plate and sheet metal use 49-57-0035 and 49-57-0037 arbors
  • Ideal for stainless steel, structural steel studs and electrical boxes
  • Can be used on cast iron, brass, aluminum and other thin non-ferrous metals
  • Carbide tips for longer life Burr-free holes
Product Specifications
  • Accessories: Quick Change Arbor with Pilot Bit, Additional Pilot Bit
  • Carbide Cutters: 11/16", 13/16", 15/16"

Specs

–
Product Type:

Hole Cutter

Arbor

Pilot Bit

Size:

11/16"

15/16"

13/16"

Blade Material:

Carbide

Application:

Metal

Cast Iron

Brass

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy