Apply to be a TradeMaster!
Main product image of Annular Cutter Set - 9 Piece , 49-22-8410
Magnifying glass
Hover image to zoom

Annular Cutter Set - 9 Piece , 49-22-8410

Brand:
Milwaukee
SKU:
49-22-8410
Rating:
(0)
Q&A:
(0)
Annular Cutter Set - 9 Piece , 49-22-8410
Magnifying glass
Hover image to zoom
$566.26 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Dual alternating tooth geometry and thin-wall construction help Milwaukee's durable 9-piece annular cutter set cut up to 15% faster than the competition. With 20% thinner walls, these cutters displace less material for the same size hole, giving you fast, burr-free holes in anything from sheet metal to thick steel plate. Milwaukee's proprietary high-speed steel with three hardness zones minimizes breakage and helps the bits last longer. Each cutter comes with a 3/4 in. Weldon shank, which is ideal for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor. The kit includes 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. and 1-1/16 in. cutters, two 2 in. pilot bits (centering pins) and a sturdy carrying case.
  • Proprietary high-speed steel for longer life
  • Thin wall design for up to 15% faster cutting
  • Fast, burr-free holes in thin and thick metal applications
  • Dual alternating tooth geometry: Double bevel and flat teeth cut more aggressively and boost chip ejectionLong lasting: Proprietary steel reduces breakage and extends bit life
  • 15% Faster cutting: Thinner wall construction displaces less material

Specs

–
Product Type:

Annular Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy