Apply to be a TradeMaster!
Main product image of 8 Piece 2" TCT Annular Cutter Kit, 49-22-8440
Magnifying glass
Hover image to zoom

8 Piece 2" TCT Annular Cutter Kit, 49-22-8440

Brand:
Milwaukee
SKU:
49-22-8440
Rating:
(0)
Q&A:
(0)
8 Piece 2" TCT Annular Cutter Kit, 49-22-8440
Magnifying glass
Hover image to zoom
$602.40 each
In Stock
In Stock
Get 9 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13/16", 7/8", 15/16", 5/8", 1-1/16", 3/4"|9/16"|11/16"
Product Highlight: Material
Carbide

Description

–
Milwaukee tungsten Carbide tipped annular cutters offer an advanced tooth geometry that cuts, cleans, and clears while drilling, leading to faster holes and longer life. The cutters displace less material for the same size hole as the competition, giving you fast, burr-free holes in hard metal materials including stainless steel and cast iron. All Milwaukee tungsten Carbide tipped annular cutters have a 3/4 in. Weldon shank for use with most small magnetic drill presses and large magnetic drill presses with the correct arbor.
  • Advanced Tooth Geometry cuts, cleans, and clears the material while drilling
  • Cannot be resharpened
  • Convenient case for jobsite storage
  • Faster Holes: Thin-Wall Construction removes less material
  • For use in Hard Metal applications
  • Includes 8-pieces
  • Longer Life: Advanced Tooth Geometry engages 50% of teeth into cutting, and 50% into cleaning, extending life of the cutter
  • Made in China
  • Thin-Wall Design efficiently removes material for increased hole speed
  • Use with Pins: 49-59-0014 & 49-59-0016

Specs

–
Drilling Depth:

2"

Size:

13/16"

7/8"

15/16"

5/8"

1-1/16"

3/4"|9/16"|11/16"

Product Type:

Annular Cutter

Material:

Carbide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy