Apply to be a TradeMaster!
Main product image of 90° Offset Drive Adapter
Magnifying glass
Hover image to zoom

90° Offset Drive Adapter

Brand:
Milwaukee
SKU:
49-22-8510
Rating:
(3)
Q&A:
(0)
90° Offset Drive Adapter
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 4 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
10" Length

Description

–
Milwaukee's Right Angle Attachment allows contractors to drive screws and drill holes in tight, difficult work areas. This attachment is ideal for cordless drills and uses standard 1/4" hex accessories. It has a durable all-metal housing and steel gears with ball bearing construction which allows this adapter to handle up to 235 in-lbs of torque. The compact design measures only 2 inches wide allowing it to fit in tight spaces where work is difficult to perform. The convenient quick change chuck accepts standard 1/4" hex drive accessories.

Impact Duty technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty insert bits feature an innovatively designed geometric shock absorption zone to extend life. 10 SHOCKWAVE Impact Duty insert bits are included. Now use with Milwaukee SHOCKWAVE Impact Duty Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").

Features
  • Compact design allows work in tight areas
  • Durable all metal housing and steel gears
  • Rated up to 235 in-lbs of torque
  • Accepts standard 1/4 in. hex shank bits

Specs

–
Type:

Right Angle

Product Type:

Drive Adapter

Size:

1/4"

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Finally a good right angle adapter

Having bits locked into the adapter is awesome!
Tom
Millington TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality right angle attachment

Best I've ever owned.
Crudg
Monrovia Ca
2 years ago
Was this review helpful to you?

This is the best right angle driver if have ever owned

I have had multiple other right angle drivers for various companies and this one is the best. The other were less expansive, but this one was the only one that didn't break, all the others did. The only reason I had to buy another is, I lost the last one. I highly recommend this tool if you are in the market for a right angle driver.
Eric Nicholas Esz
Newbury Park
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy