Apply to be a TradeMaster!
Main product image of 4 Piece One-Piece Carbide Hole Cutter Set
Magnifying glass
Hover image to zoom

4 Piece One-Piece Carbide Hole Cutter Set

Brand:
Milwaukee
SKU:
49-22-8610
Rating:
(0)
Q&A:
(0)
4 Piece One-Piece Carbide Hole Cutter Set
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/8", 7/8", 1-1/8" Diameter

Description

–
The One-Piece Carbide Cutter 4-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers you added durability and dependability cut after cut. This MILWAUKEE® carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8" cutters, and one pilot bit.

Includes
  • (1) 7/8" One-Piece Carbide Hole Cutter(49-57-8609)
  • (1) 1-1/8" One-Piece Carbide Hole Cutter(49-57-8615)
  • (1) 1-3/8" One-Piece Carbide Hole Cutter(49-57-8623)
  • (1) Carbide Hole Cutter Pilot Bit(49-57-8660)
Product Features:
  • Carbide Teeth For Longer Life & Smooth Cuts in Stainless and Other Hard Metals
  • Stop shoulder Design Prevents Over-Drilling, limiting cuts to 3/16" Depth
  • 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
  • Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
  • One-Piece Design For Added Durability
  • Up to 10X Life Vs Standard Hole Saws
  • For Use With Drill/Drivers
  • Includes: 7/8", 1-1/8", 1-3/8" Cutters, Hex Key, and One Additional Pilot Bit
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
Product Specifications
  • Useable Length: 0.1875 in
  • Cutting Depth: 0.1875 in
  • Type: Brad/Pilot Point
  • Length: 10.375 in
  • Weight: 1.5 lb
  • Height: 2.5 in
  • Width: 9.938 in
  • Material Application: Aluminum|Duct|Duct/Sheet Metal|Medium Metal|Metal|Mild Steel|Stainless Steel|Steel|Thick Metal|Thin Metal
  • Shank Size: 3/8 in

Specs

–
Product Type:

Hole Saw

Pilot Bit

Diameter (Inches):

1-3/8"

7/8"

1-1/8"

Drilling Depth:

3/16"

Blade Material:

Carbide

Application:

Stainless Steel

Copper

Steel

Aluminum

Includes:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy