Apply to be a TradeMaster!
Main product image of One-Piece Carbide Hole Cutter (4 Piece)
Magnifying glass
Hover image to zoom
One-Piece Carbide Hole Cutter (4 Piece)
Magnifying glass
Hover image to zoom
$99.99 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8", 1-3/8", 7/8"

Description

–
Items Included List:

(1) Milwaukee 7/8" One-Piece Carbide Cutter w/ Pilot Bit (49-57-8609); (1) Milwaukee 1-1/8" One-Piece Carbide cutter w/ Pilot Bit (49-57-8615); (1) Milwaukee 1-3/8" One-Piece Carbide Cutter w/ Pilot Bit (49-57-8623); (1) Pilot Bit (49-57-8660); (1) Hex Key

The MILWAUKEE One-Piece Carbide Cutter 4-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durability and dependability cut after cut. This carbide hole cutter kit includes 7/8 in., 1-1/8 in., 1-3/8 in. cutters, and one pilot bit.
  • Carbide Teeth For Longer Life & Smooth Cuts in Hard Metals
  • Stop Shoulder Prevents Over-Drilling - Limits Cuts to 3/16" Depth
  • Up to 10X Life Vs Standard Hole Saws
  • Carbide Teeth For Longer Life & Smooth Cuts in Stainless and Other Hard Metals
  • Stop shoulder Design Prevents Over-Drilling, limiting cuts to 3/16" Depth
  • 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
  • Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
  • One-Piece Design For Added Durability
  • Up to 10X Life Vs Standard Hole Saws
  • For Use With Drill/Drivers
  • Includes: 7/8", 1-1/8", 1-3/8" Cutters, Hex Key, and One Additional Pilot Bit
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials

Specs

–
Size:

1-1/8"

1-3/8"

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy