Apply to be a TradeMaster!
Main product image of 8 Piece One-Piece Carbide Hole Cutter Set
Magnifying glass
Hover image to zoom

8 Piece One-Piece Carbide Hole Cutter Set

Brand:
Milwaukee
SKU:
49-22-8620
Rating:
(0)
Q&A:
(0)
8 Piece One-Piece Carbide Hole Cutter Set
Magnifying glass
Hover image to zoom
$296.99 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2", 7/8", 1-1/8", 1-3/4", 1-3/8", 2-1/2" Diameter

Description

–
The One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16" depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers you added durability and dependability cut after cut. This MILWAUKEE® carbide hole cutter kit includes 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" cutters, and two pilot bits.

Includes
  • (1) 7/8" One-Piece Carbide Hole Cutter(49-57-8609)
  • (1) 1-1/8" One-Piece Carbide Hole Cutter(49-57-8615)
  • (1) 1-3/8" One-Piece Carbide Hole Cutter(49-57-8623)
  • (1) 1-3/4" One-Piece Carbide Hole Cutter(49-57-8629)
  • (1) 2" One-Piece Carbide Hole Cutter(49-57-8631)
  • (1) 2-1/2" One-Piece Carbide Cutter(49-57-8639)
  • (2) Carbide Hole Cutter Pilot Bit(49-57-8660)
Product Features:
  • Carbide Teeth For Longer Life & Smooth Cuts in Stainless and Other Hard Metals
  • Stop shoulder Design Prevents Over-Drilling, limiting cuts to 3/16" Depth
  • 3 Flat Secure Grip Shank, Optimized for Drill/Drivers
  • Spring Loaded Pilot Bit For Fast drilling & Clean Plug Ejection
  • One-Piece Design For Added Durability
  • Up to 10X Life Vs Standard Hole Saws
  • For Use With Drill/Drivers
  • Includes: 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2" Cutters, Hex Keys, and Two Additional Pilot Bits
  • For Use In Stainless Steel, Mild Steel, Copper, Aluminum, and Other Metal Materials
Product Specifications
  • Useable Length: 0.1875 in
  • Cutting Depth: 0.1875 in
  • Type: Brad/Pilot Point
  • Length: 9.0 in
  • Weight: 4.78 lb
  • Height: 4.5 in
  • Width: 10.0 in
  • Material Application: Aluminum|Duct|Duct/Sheet Metal|Medium Metal|Metal|Mild Steel|Stainless Steel|Steel|Thick Metal|Thin Metal
  • Shank Size: 3/8 in

Specs

–
Product Type:

Hole Saw

Pilot Bit

Diameter (Inches):

2"

7/8"

1-1/8"

1-3/4"

1-3/8"

2-1/2"

Drilling Depth:

3/16"

Blade Material:

Carbide

Application:

Steel

Stainless Steel

Aluminum

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy