Apply to be a TradeMaster!
Main product image of MX FUEL 1HP 2" Submersible Pump
Magnifying glass
Hover image to zoom

MX FUEL 1HP 2" Submersible Pump

Brand:
Milwaukee
SKU:
49-50-1210
Rating:
(0)
Q&A:
(0)
MX FUEL 1HP 2" Submersible Pump
Magnifying glass
Hover image to zoom
$1,104.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Capacity (Gallons)
82 Gallons

Description

–

Items Included List:


(1) MX FUEL(TM) 1HP, 2" Submersible Pump (49-50-1210)


The MILWAUKEE MX FUEL 1HP 2" Submersible Pump provides the portability to pump anywhere by eliminating the need to chase for power and to work safer with zero emissions in vaults, manholes, trenches, and other confined spaces without a generator when paired with the MX FUEL XC8.0 FORGE batteries (Not included) and Portable Pump Power Base (Not included). When Auto-Mode is selected, the MX FUEL 1HP 2" Submersible Pump automatically shuts off within two inches of water remaining. In Auto-Mode, the MX FUEL 1HP 2" Submersible Pump automatically shuts off within two inches of water remaining, adjusts performance over time to match changing flow, and optimizes run-time. Combined with the Pump remote (not included), which notifies users of the pump's status, pump supervision is no longer a need - saving you time, and protecting the pump from running dry - reducing wear for longer life. The MX FUEL 1HP 2" Submersible Pump delivers on high mode up to 40 minutes of run-time and 2,800 gallons per charge on Auto-Mode. Utilizing the POWERSTATE Brushless Motor and the addition of High, Auto, and Low modes, users can optimize run-time and flow rate. The Submersible Pump is compatible with all MX FUEL Portable Pump Power Bases, giving you the hardest working and most reliable power for equipment.

  • Powered by MX FUEL Portable Pump Power Base and Battery
  • Doesn't require a generator. Pumps anywhere.
  • Automatically shuts off at 2" in auto-mode
  • Powered by MX FUEL Portable Pump Power Base (Not included) and MX FUEL Battery Pack (Not Included)
  • No Generator, Pumps Anywhere.
  • Shuts-Off At 2" w/ Auto-Mode
  • More Efficient Pumping With Three modes (High, Auto, and Low)
  • Auto-Mode: Automatically senses and adjusts to incoming flow rate
  • 40 mins, 2,800 Gallons Per Charge on Auto-Mode
  • High Mode: 27 Mins, Up to 2,200 Gallons per Charge
  • Low Mode: 110 Mins, Up to 5,200 Gallons Per Charge
  • Portable Pump Power Base, Backpack Harness & Remote (not included)
  • Integrated Pump Cord & Tether Length 35ft
  • Max Flow Rate: 82gpm
  • Max Head Height: 60ft
  • POWERSTATE brushless motor provides more power, more run-time, and longer life
  • 2-year equipment warranty
  • Fully compatible with the MX FUEL Equipment System

Specs

–
Horse Power:

1

Capacity (Gallons):

82

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy