Apply to be a TradeMaster!
Main product image of 5/8" HOLE DOZER Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom

5/8" HOLE DOZER Bi-Metal Hole Saw

Brand:
Milwaukee
SKU:
49-56-0012
Rating:
(0)
Q&A:
(0)
5/8" HOLE DOZER Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
$8.47 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5/8" Diameter

Description

–
Features
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Increased Pilot Visibility for Accurate Hole Saw Placement
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies

Specs

–
Application:

Wood

Metal

Plastic

Diameter (Inches):

5/8"

Drilling Depth:

1-9/16"

Product Type:

Hole Saw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy