Apply to be a TradeMaster!
Main product image of 1-1/16" HOLE DOZER Bi-Metal Hole Saw, 49-56-0047
Magnifying glass
Hover image to zoom

1-1/16" HOLE DOZER Bi-Metal Hole Saw, 49-56-0047

Brand:
Milwaukee
SKU:
49-56-0047
Rating:
(0)
Q&A:
(0)
1-1/16" HOLE DOZER Bi-Metal Hole Saw, 49-56-0047
Magnifying glass
Hover image to zoom
$11.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-1/16" Diameter
Product Highlight: Material
High Speed Steel

Description

–
The MILWAUKEE 1-1/16" HOLE DOZER Bi-Metal Hole Saws new 3.5 TPI tooth design offers the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA.
  • Most Durable Hole Saw. Period.
  • New 3.5 TPI Tooth Design
  • All Access Slots enhance user productivity by providing best access and leverage to remove material slugs
  • Increased Pilot Visibility for Accurate Hole Saw Placement
  • Thermoset Coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • RIP GUARD Limited Lifetime Tooth Break Warranty
  • Made in USA
  • 1-5/8" Cutting Depth
  • Plug Jack, an all access slot design for fast plug removal

Specs

–
Product Type:

Hole Saw

Country of Origin:

USA

Diameter (Inches):

1-1/16"

Teeth per Inch:

6

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy